missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Low Smoke Zero Halogen Heat-shrink Labels

Permanently mark wires and cables with the low-smoke, halogen-free B-7641 polyolefin label material. Pre-sized to fit most wire and cable assemblies. Print with a Brady™ handheld label maker.

Brand:  Brady™ 170952

Additional Details : Weight : 0.16100kg

 View more versions of this product

Product Code. 17871789

  • £88.64 / Each
Estimated Shipment: 07-10-2024
to see stock.

Description

Description

  • Designed for mass-transit and marine applications where flame-retardant, low-smoke wire marking materials are required
  • Flame-retardant and resistant to temperatures from -22°F to 221°F (-30°C to 105°C)
  • Fast shrinking with a 2:1 shrink ratio; permanently adheres to wires quickly with a heat gun (Brady item PMS-HG-1)
Specifications

Specifications

RoHS Compliant to 2011/65/EU (Pass 2015/863)
Black on Yellow
Continuous
Labels
Wire and Cable Labeling
1 Tape/Cartridge
5.5 ft. x 0.335 in.
0.335 in.
Non-adhesive
Matte
Heat-shrink Polyolefin
Non-sterile
BMP41, BMP51, M511
-67°F to +221°F
5.5 ft.
0.85 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers