missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Low Smoke Zero Halogen Heat-shrink Labels
Permanently mark wires and cables with the low-smoke, halogen-free B-7641 polyolefin label material. Pre-sized to fit most wire and cable assemblies. Print with a Brady™ handheld label maker.
£86.48 - £106.67
Specifications
Certifications/Compliance | RoHS Compliant to 2011/65/EU (Pass 2015/863) |
---|---|
Adhesive Type | Non-adhesive |
Finish | Matte |
Format | Continuous |
Material | Heat-shrink Polyolefin |
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
17991950
|
Brady™
170848 |
Black on White | 5.5 ft. x 0.235 in. |
£86.48
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17901960
|
Brady™
170849 |
Black on Yellow | 5.5 ft. x 0.235 in. |
£86.48
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17831769
|
Brady™
170951 |
Black on White | 5.5 ft. x 0.335 in. |
£88.64
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17871789
|
Brady™
170952 |
Black on Yellow | 5.5 ft. x 0.335 in. |
£88.64
Each |
Estimated Shipment: 07-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17831749
|
Brady™
170953 |
Black on White | 5.5 ft. x 0.439 in. |
£97.30
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17811829
|
Brady™
170954 |
Black on Yellow | 5.5 ft. x 0.439 in. |
£97.30
Each |
Estimated Shipment: 21-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17891739
|
Brady™
170955 |
Black on White | 5.5 ft. x 0.645 in. |
£106.67
Each |
Estimated Shipment: 23-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17891819
|
Brady™
170956 |
Black on Yellow | 5.5 ft. x 0.645 in. |
£106.67
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Designed for mass-transit and marine applications where flame-retardant, low-smoke wire marking materials are required
- Flame-retardant and resistant to temperatures from -22°F to 221°F (-30°C to 105°C)
- Fast shrinking with a 2:1 shrink ratio; permanently adheres to wires quickly with a heat gun (Brady item PMS-HG-1)
Specifications
RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Matte | |
Heat-shrink Polyolefin | |
Non-sterile | |
1 Tape/Cartridge | |
5.5 ft. |
Non-adhesive | |
Continuous | |
Labels | |
BMP41, BMP51, M511 | |
-67°F to +221°F |