missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Low Smoke Zero Halogen Heat-shrink Labels
Permanently mark wires and cables with the low-smoke, halogen-free B-7641 polyolefin label material. Pre-sized to fit most wire and cable assemblies. Print with a Brady™ handheld label maker.
Brand: Brady™ 170955
This item is not returnable.
View return policy
Description
- Designed for mass-transit and marine applications where flame-retardant, low-smoke wire marking materials are required
- Flame-retardant and resistant to temperatures from -22°F to 221°F (-30°C to 105°C)
- Fast shrinking with a 2:1 shrink ratio; permanently adheres to wires quickly with a heat gun (Brady item PMS-HG-1)
Specifications
RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Black on White | |
Continuous | |
Labels | |
Wire and Cable Labeling | |
1 Tape/Cartridge | |
5.5 ft. x 0.645 in. | |
0.645 in. |
Non-adhesive | |
Matte | |
Heat-shrink Polyolefin | |
Non-sterile | |
BMP41, BMP51, M511 | |
-67°F to +221°F | |
5.5 ft. | |
1.6 cm |