missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Polyolefin Label Cartridges for BMP™21 Series Printers

PermaSleeve™ Polyolefin Label Cartridges fit snugly around wires for identification and protection. Industrial Grade – Extreme temperature resistance, UV resistant, Chemical resistant, Fuel and Oil resistant, Self-extinguishing.

Brand:  Brady™ 110926

Additional Details : Weight : 0.07710kg

 View more versions of this product

Product Code. 11523894

  • £99.30 / 1 box
Estimated Shipment: 17-07-2024
to see stock.
Add to basket

Description

Description

  • Fade-resistant and flame-retardant
  • Heat-shrinkable to 3:1 shrink ratio
  • Available in continuous cut-to-length format
  • Use with BMP21, BMP21-Plus printers
  • For electrical contractors, panel builders, automation technicians and industrial professionals

Panel Identification, Wire and Cable Marking

Compliance

RoHS Compliant, UL Recognized, WEEE, EU REACH SVHC, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202, CSA Accepted

†Not compatible with the ID PAL™ printer

Specifications

Specifications

Label Cartridge
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-PLUS Label Printer, BMP21-LAB Label Printer
Thermal Transfer
0.3 in.
16.38 mm
Cartridge, Label
Wire and cable marking, panel identification
White
Polyolefin
7 ft.
2.13 m
2.13 m
CSA, MIL-STD-202, SAE-DTL-23053/5 Class 1, SAE-M-81531, UL
1 Roll
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers