missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Polyolefin Label Cartridges for BMP™21 Series Printers
PermaSleeve™ Polyolefin Label Cartridges fit snugly around wires for identification and protection. Industrial Grade – Extreme temperature resistance, UV resistant, Chemical resistant, Fuel and Oil resistant, Self-extinguishing.
£78.70 - £99.30
Specifications
Product Type | Label Cartridge |
---|---|
For Use With (Equipment) | Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-PLUS Label Printer, BMP21-LAB Label Printer |
Material | Polyolefin |
Print Technology | Thermal Transfer |
Length (English) | 7 ft. |
Product Code | Brand | Color | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
11513894
|
Brady™
110925 |
Black | 0.439 in. | 11.15 mm |
£90.00
1 box |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
11503894
|
Brady™
110924 |
Black | 0.18 in. | 4.572 mm |
£78.70
1 box |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
11523894
|
Brady™
110926 |
White | 0.3 in. | 16.38 mm |
£99.30
1 box |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
Description
- Fade-resistant and flame-retardant
- Heat-shrinkable to 3:1 shrink ratio
- Available in continuous cut-to-length format
- Use with BMP21, BMP21-Plus printers
- For electrical contractors, panel builders, automation technicians and industrial professionals
Panel Identification, Wire and Cable Marking
Compliance
RoHS Compliant, UL Recognized, WEEE, EU REACH SVHC, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202, CSA Accepted
†Not compatible with the ID PAL™ printer
Specifications
Label Cartridge | |
Polyolefin | |
7 ft. |
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-PLUS Label Printer, BMP21-LAB Label Printer | |
Thermal Transfer | |
2.13 m |