missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ White Heat Shrink Wire and Cable Die-cut Labels for M6/M7 Printers
Designed for rigorous wire marking applications, PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.
Brand: Brady™ 174503
Additional Details : Weight : 1.16300kg
Description
- Very high temperature resistance, UV resistant, chemical resistant, fuel and oil resistant, self-extinguishing
- Crisp, clear identification resistant to abrasions and fading
- 3:1 heat shrink labels fit snugly around wires for maximum insulation protection and permanent identification
- Made of B-342 polyolefin
Specifications
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1) | |
White | |
Die-cut | |
Labels | |
Electrical Labeling, Wire and Cable Labeling | |
2500 Labels | |
-67°F to +275°F | |
28 to 20 AWG | |
0.182 in. | |
44.45 mm | |
0.094 in. |
Non-adhesive | |
Matte | |
Polyolefin | |
Non-sterile | |
M610, M710, M611, BMP61, BMP71 | |
Rectangle | |
-55°C to +135°C | |
0.182 x 1.75 in. | |
1.75 in. | |
4.62 mm | |
2.39 mm |