missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ White High Temp Heat Shrink Wire and Cable Labels for M6/M7 Printers
PermaSleeve™ High Temp Wire Marking Heat Shrink Labels are specifically designed for high temperature and low vacuum outgassing applications.
Brand: Brady™ 173557
This item is not returnable.
View return policy
Description
- Industrial grade, fade-resistant, flame-retardant
- Meets the requirements of NASA Vacuum Outgassing specification SP-R-0022A
- Can be used in applications that require greater resistance to harsh chemicals such as fuels, lubricants and high power cleaning solvents
- Made of B-345 polyvinylidene
Specifications
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053/18 (Class 2), SAE-AS-81531, RoHS Compliant, UL Recognized | |
Non-adhesive | |
Matte | |
PVDF | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
Rectangle | |
-55°C to +225°C | |
0.235 x 1 in. | |
1 in. | |
5.97 mm | |
3.18 mm |
M6-125-1-345-WT | |
White | |
Die-cut | |
Labels | |
Wire and Cable Labeling | |
100 Labels | |
-67°F to +437°F | |
20 to 16 AWG | |
0.235 in. | |
25.4 mm | |
0.125 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction