missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ White High Temp Heat Shrink Wire and Cable Labels for M6/M7 Printers
PermaSleeve™ High Temp Wire Marking Heat Shrink Labels are specifically designed for high temperature and low vacuum outgassing applications.
£199.88 - £515.50
Specifications
Certifications/Compliance | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053/18 (Class 2), SAE-AS-81531, RoHS Compliant, UL Recognized |
---|---|
Adhesive Type | Non-adhesive |
Color | White |
Finish | Matte |
Format | Die-cut |
Product Code | Brand | Wire Gauge | Dimensions (LxW) | Diameter (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Wire Gauge | Dimensions (LxW) | Diameter (English) | Price | Quantity & Availability | |||
17851359
|
Brady™
173545 |
26 to 18 AWG | 0.182 x 1 in. | 0.094 in. |
£199.88
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17821449
|
Brady™
173543 |
26 to 18 AWG | 0.182 x 1.75 in. | 0.094 in. |
£233.18
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17831579
|
Brady™
173557 |
20 to 16 AWG | 0.235 x 1 in. | 0.125 in. |
£222.14
Pack of 100 |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17811539
|
Brady™
173552 |
20 to 16 AWG | 0.235 x 1.75 in. | 0.125 in. |
£259.81
Pack of 100 |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17891609
|
Brady™
173562 |
16 to 10 AWG | 0.335 x 1 in. | 0.187 in. |
£234.53
Pack of 100 |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17831559
|
Brady™
173560 |
16 to 10 AWG | 0.335 x 1.75 in. | 0.187 in. |
£274.28
Pack of 100 |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17801619
|
Brady™
173566 |
12 to 8 AWG | 0.444 x 1 in. | 0.25 in. |
£249.25
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17801629
|
Brady™
173564 |
12 to 8 AWG | 0.444 x 1.75 in. | 0.25 in. |
£291.44
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17891579
|
Brady™
173570 |
8 to 4 AWG | 0.645 x 1 in. | 0.375 in. |
£288.61
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17891419
|
Brady™
173568 |
8 to 4 AWG | 0.645 x 1.75 in. | 0.375 in. |
£337.52
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17881469
|
Brady™
173574 |
6 to 1 AWG | 0.851 x 1 in. | 0.5 in. |
£367.95
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17811659
|
Brady™
173572 |
6 to 1 AWG | 0.851 x 1.75 in. | 0.5 in. |
£430.33
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17841569
|
Brady™
173576 |
2 to 0000 AWG | 1.25 x 1.75 in. | 0.75 in. |
£515.50
Pack of 100 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17821619
|
Brady™
173549 |
00 AWG to 500 MCM | 1.667 x 1 in. | 1 in. |
£249.84
Pack of 50 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17861369
|
Brady™
173547 |
00 AWG to 500 MCM | 1.667 x 1.75 in. | 1 in. |
£292.14
Pack of 50 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Industrial grade, fade-resistant, flame-retardant
- Meets the requirements of NASA Vacuum Outgassing specification SP-R-0022A
- Can be used in applications that require greater resistance to harsh chemicals such as fuels, lubricants and high power cleaning solvents
- Made of B-345 polyvinylidene
Specifications
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053/18 (Class 2), SAE-AS-81531, RoHS Compliant, UL Recognized | |
White | |
Die-cut | |
Labels | |
Wire and Cable Labeling | |
Rectangle | |
-55°C to +225°C |
Non-adhesive | |
Matte | |
PVDF | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
-67°F to +437°F |