missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ White High Temp Heat Shrink Wire and Cable Labels for M6/M7 Printers

PermaSleeve™ High Temp Wire Marking Heat Shrink Labels are specifically designed for high temperature and low vacuum outgassing applications.

Brand:  Brady™ 173568

Additional Details : Weight : 0.22500kg

 View more versions of this product

Product Code. 17891419

  • £337.52 / Pack of 100
Estimated Shipment: 11-09-2024
to see stock.

Description

Description

  • Industrial grade, fade-resistant, flame-retardant
  • Meets the requirements of NASA Vacuum Outgassing specification SP-R-0022A
  • Can be used in applications that require greater resistance to harsh chemicals such as fuels, lubricants and high power cleaning solvents
  • Made of B-345 polyvinylidene
Specifications

Specifications

ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053/18 (Class 2), SAE-AS-81531, RoHS Compliant, UL Recognized
White
Die-cut
Labels
Wire and Cable Labeling
100 Labels
-67°F to +437°F
8 to 4 AWG
0.645 in.
44.45 mm
0.375 in.
Non-adhesive
Matte
PVDF
Non-sterile
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Rectangle
-55°C to +225°C
0.645 x 1.75 in.
1.75 in.
16.38 mm
9.53 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers