missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ White Low-smoke, Zero-halogen Heat Shrink Wire and Cable Labels for M7 Printers
The B-7641 Heat Shrink Sleeve from Brady™ is a low-smoke, halogen-free identification material used for wire and cable identification.
Brand: Brady™ 174548
Additional Details : Weight : 0.09800kg
Description
- Made of halogen-free, flexible flame-retardant, heat-shrinkable polyolefin tubing
- Offers fire safety properties and minimal smoke emission
- Compatible with the most stringent requirements in the market today to enhance fire safety needs
- 2:1 heat-shrink ratio
- Use with thermal transfer printers and Brady™'s R6000 series halogen-free ribbon
Specifications
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized | |
White | |
Die-cut | |
Labels | |
Data and Telecommunications Labeling, Wire and Cable Labeling | |
100 Labels | |
-67°F to +221°F | |
20 to 16 AWG | |
0.235 in. | |
44.45 mm | |
0.125 in. |
Non-adhesive | |
Matte | |
Polyolefin | |
Non-sterile | |
M710, BMP71 | |
Rectangle | |
-55°C to +105°C | |
0.235 x 1.75 in. | |
1.75 in. | |
5.97 mm | |
3.18 mm |