missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ White Low-smoke, Zero-halogen Heat Shrink Wire and Cable Labels for M7 Printers
The B-7641 Heat Shrink Sleeve from Brady™ is a low-smoke, halogen-free identification material used for wire and cable identification.
£73.80 - £184.00
Specifications
Certifications/Compliance | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized |
---|---|
Adhesive Type | Non-adhesive |
Color | White |
Finish | Matte |
Format | Die-cut |
Product Code | Brand | Wire Gauge | Dimensions (LxW) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Wire Gauge | Dimensions (LxW) | Height (Metric) | Price | Quantity & Availability | |||
17868794
|
Brady™
174658 |
24 to 20 AWG | 0.182 x 1 in. | 4.62 mm |
£73.80
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17878804
|
Brady™
174656 |
24 to 20 AWG | 0.182 x 1.75 in. | 4.62 mm |
£95.90
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17868864
|
Brady™
174550 |
20 to 16 AWG | 0.235 x 1 in. | 5.97 mm |
£94.20
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17828964
|
Brady™
174548 |
20 to 16 AWG | 0.235 x 1.75 in. | 5.97 mm |
£111.00
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17818764
|
Brady™
174569 |
16 to 10 AWG | 0.335 x 1 in. | 8.51 mm |
£96.05
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17889084
|
Brady™
174567 |
16 to 10 AWG | 0.335 x 1.75 in. | 8.51 mm |
£113.00
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17878964
|
Brady™
174588 |
12 to 8 AWG | 0.439 x 1 in. | 11.15 mm |
£109.00
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17839184
|
Brady™
174586 |
12 to 8 AWG | 0.439 x 1.75 in. | 11.15 mm |
£128.00
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17898764
|
Brady™
174620 |
8 to 4 AWG | 0.645 x 1 in. | 16.38 mm |
£118.00
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17858834
|
Brady™
174618 |
8 to 4 AWG | 0.645 x 1.75 in. | 16.38 mm |
£139.00
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17839214
|
Brady™
174637 |
6 to 1 AWG | 0.851 x 1 in. | 21.62 mm |
£123.00
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17809084
|
Brady™
174635 |
6 to 1 AWG | 0.851 x 1.75 in. | 21.62 mm |
£160.00
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17818784
|
Brady™
174648 |
2 to 0000 AWG | 1.25 x 1 in. | 31.75 mm |
£142.00
Pack of 75 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17878884
|
Brady™
174646 |
2 to 0000 AWG | 1.25 x 1.75 in. | 31.75 mm |
£184.00
Pack of 75 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
Description
- Made of halogen-free, flexible flame-retardant, heat-shrinkable polyolefin tubing
- Offers fire safety properties and minimal smoke emission
- Compatible with the most stringent requirements in the market today to enhance fire safety needs
- 2:1 heat-shrink ratio
- Use with thermal transfer printers and Brady™'s R6000 series halogen-free ribbon
Specifications
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized | |
White | |
Die-cut | |
Labels | |
Data and Telecommunications Labeling, Wire and Cable Labeling | |
Rectangle | |
-55°C to +105°C |
Non-adhesive | |
Matte | |
Polyolefin | |
Non-sterile | |
M710, BMP71 | |
-67°F to +221°F |