missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve Wire Marker Sleeves for M610, BMP61, M611, M710 and BMP71 Printers
PermaSleeve™ Heat Shrinkable Wire Marker Sleeves for M610, BMP61 and M611 printers. Can also be printed on the BMP™ 71 Label Printer and M710 printer, provided the roll adapter (M71-ADAPT-BK) is used.
Brand: Brady™ 173979
Additional Details : Weight : 1.30600kg
Descripción
- PermaSleeve™ Heat Shrinkable Wire Marker Sleeves for M610, BMP61 and M611 printers.
- Can also be printed on the BMP™71 Label Printer and M710 printer, provided the roll adapter (M71-ADAPT-BK) is used.
Especificaciones
PermaSleeve Wire Marker Sleeves for M610, BMP61, M611, M710 and BMP71 | |
White | |
Roll | |
Wire and Cable Markers | |
M610, M611, M710 (with media adapter), BMP61, BMP71 (with media adapter) | |
300 Pk. | |
-55°C to +135°C | |
14.81 x 11.28 mm | |
11.28 mm | |
14.81 mm |
Non-adhesive | |
Matte | |
Polyolefin | |
Non-sterile | |
3 | |
-67°F to +275°F | |
16 to 8 AWG | |
0.444 in. | |
0.583 in. |