missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve Wire Marker Sleeves for M610, BMP61, M611, M710 and BMP71 Printers
PermaSleeve™ Heat Shrinkable Wire Marker Sleeves for M610, BMP61 and M611 printers. Can also be printed on the BMP™ 71 Label Printer and M710 printer, provided the roll adapter (M71-ADAPT-BK) is used.
£63.05 - £97.80
Specifications
Description | PermaSleeve Wire Marker Sleeves for M610, BMP61, M611, M710 and BMP71 |
---|---|
Adhesive Type | Non-adhesive |
Finish | Matte |
Material | Polyolefin |
Product Type | Wire and Cable Markers |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
17811569
|
Brady™
173971 |
12.70 x 4.62 mm |
£63.05
Pack of 200 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17821369
|
Brady™
173972 |
14.81 x 5.97 mm |
£84.67
Pack of 300 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17821479
|
Brady™
173973 |
12.70 x 5.97 mm |
£65.14
Pack of 200 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17811499
|
Brady™
173974 |
22.23 x 8.51 mm |
£86.32
Pack of 200 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17861479
|
Brady™
173975 |
14.81 x 8.51 mm |
£86.32
Pack of 300 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17841369
|
Brady™
173976 |
11.18 x 8.51 mm |
£86.32
Pack of 400 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17831479
|
Brady™
173977 |
12.70 x 8.51 mm |
£66.40
Pack of 200 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17881489
|
Brady™
173978 |
8.38 x 8.51 mm |
£66.40
Pack of 300 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17801649
|
Brady™
173979 |
14.81 x 11.28 mm |
£97.80
Pack of 300 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17801559
|
Brady™
173980 |
22.23 x 11.28 mm |
£97.80
Pack of 200 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17871549
|
Brady™
173981 |
12.70 x 11.28 mm |
£75.20
Pack of 200 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17871419
|
Brady™
173982 |
12.70 x 16.38 mm |
£81.56
Pack of 200 |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- PermaSleeve™ Heat Shrinkable Wire Marker Sleeves for M610, BMP61 and M611 printers.
- Can also be printed on the BMP™71 Label Printer and M710 printer, provided the roll adapter (M71-ADAPT-BK) is used.
Specifications
PermaSleeve Wire Marker Sleeves for M610, BMP61, M611, M710 and BMP71 | |
Matte | |
Wire and Cable Markers | |
M610, M611, M710 (with media adapter), BMP61, BMP71 (with media adapter) | |
-55°C to +135°C |
Non-adhesive | |
Polyolefin | |
Non-sterile | |
-67°F to +275°F |