missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve Wire Marker Sleeves for M610, BMP61, M611, M710 and BMP71 Printers
PermaSleeve™ Heat Shrinkable Wire Marker Sleeves for M610, BMP61 and M611 printers. Can also be printed on the BMP™ 71 Label Printer and M710 printer, provided the roll adapter (M71-ADAPT-BK) is used.
Marque: Brady™ 173973
Informations supplémentaires : Weight : 0.07700kg
Description
- PermaSleeve™ Heat Shrinkable Wire Marker Sleeves for M610, BMP61 and M611 printers.
- Can also be printed on the BMP™71 Label Printer and M710 printer, provided the roll adapter (M71-ADAPT-BK) is used.
Spécification
PermaSleeve Wire Marker Sleeves for M610, BMP61, M611, M710 and BMP71 | |
White | |
Roll | |
Wire and Cable Markers | |
M610, M611, M710 (with media adapter), BMP61, BMP71 (with media adapter) | |
200 Pk. | |
-55°C to +135°C | |
12.70 x 5.97 mm | |
5.97 mm | |
12.70 mm |
Non-adhesive | |
Matte | |
Polyolefin | |
Non-sterile | |
2 | |
-67°F to +275°F | |
22 to 16 AWG | |
0.235 in. | |
0.5 in. |