missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve Wiremarker Sleeves for BMP41, BMP51, and BMP53
PermaSleeve Wiremarkers Sleeves provide a wire marking solution combining speed, ease of use, and permanence to create high quality labels.
Brand: Brady™ 143231
This item is not returnable.
View return policy
Description
PermaSleeve markers provide a wire marking solution that combines speed, ease of use, and permanence to create long-lasting, high quality identification.
- Self-extinguishing
- Meet the requirements of SAE AMS-DTL-23053/5 Class 1, SAE-AS-8153, an dMIL-STD-202 method 215K
- UL224 recognized
Specifications
Black on Yellow | |
Polyolefin | |
0.24 in. | |
6 mm | |
6 mm | |
2011/65/EU and 2015/863 |
BMP41 Label Printer, BMP51 Label Printer, BMP53 Label Printer | |
0.08 in. | |
2 mm | |
0.24 in. | |
Cartridge, Ribbon | |
Electrical Labeling, Wire and Cable Labeling |