missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve Wiremarker Sleeves for BMP41, BMP51, and BMP53
PermaSleeve Wiremarkers Sleeves provide a wire marking solution combining speed, ease of use, and permanence to create high quality labels.
£53.75 - £61.30
Specifications
For Use With (Equipment) | BMP41 Label Printer, BMP51 Label Printer, BMP53 Label Printer |
---|---|
Material | Polyolefin |
Length (English) | 0.08 in. |
Length (Metric) | 2 mm |
Format | Cartridge, Ribbon |
Product Code | Brand | Height (Metric) | Width (Metric) | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Width (Metric) | Color | Price | Quantity & Availability | |||
11942752
|
Brady™
143223 |
6 mm | 6 mm | Black on White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11922762
|
Brady™
143231 |
6 mm | 6 mm | Black on Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11932752
|
Brady™
143222 |
8.5 mm | 8.5 mm | Black on White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11912762
|
Brady™
143230 |
8.5 mm | 8.5 mm | Black on Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11952752
|
Brady™
143224 |
11.2 mm | 11.2 mm | Black on White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
PermaSleeve markers provide a wire marking solution that combines speed, ease of use, and permanence to create long-lasting, high quality identification.
- Self-extinguishing
- Meet the requirements of SAE AMS-DTL-23053/5 Class 1, SAE-AS-8153, an dMIL-STD-202 method 215K
- UL224 recognized
Specifications
BMP41 Label Printer, BMP51 Label Printer, BMP53 Label Printer | |
0.08 in. | |
Cartridge, Ribbon | |
Electrical Labeling, Wire and Cable Labeling |
Polyolefin | |
2 mm | |
2011/65/EU and 2015/863 |