missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Yellow Heat Shrink Wire and Cable Labels for M6/M7 Printers

Designed for rigorous wire marking applications, the PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.

Brand:  Brady™ 173672

Additional Details : Weight : 0.16100kg

 View more versions of this product

Product Code. 17861489

  • £85.73 / Pack of 100
Estimated Shipment: 05-09-2024
to see stock.

Description

Description

  • Industrial grade with high temperature, UV, chemical, fuel, and oil resistance
  • Self-extinguishing labels
  • Crisp, clear identification resistant to abrasions and fading
  • 3:1 heat shrinkable labels fit snugly around wires for maximum insulation protection and permanent identification
  • Made of B-342 polyolefin material
Specifications

Specifications

ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1)
Yellow
Die-cut
Labels
Electrical Labeling, Wire and Cable Labeling
100 Labels
-67°F to +275°F
8 to 1 AWG
0.851 in.
25.4 mm
0.5 in.
Non-adhesive
Matte
Polyolefin
Non-sterile
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Rectangle
-55°C to +135°C
0.851 x 1 in.
1 in.
21.62 mm
12.7 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers