missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Yellow Heat Shrink Wire and Cable Labels for M6/M7 Printers
Designed for rigorous wire marking applications, the PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.
Brand: Brady™ 173638
Additional Details : Weight : 0.10500kg
Description
- Industrial grade with high temperature, UV, chemical, fuel, and oil resistance
- Self-extinguishing labels
- Crisp, clear identification resistant to abrasions and fading
- 3:1 heat shrinkable labels fit snugly around wires for maximum insulation protection and permanent identification
- Made of B-342 polyolefin material
Specifications
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1) | |
Yellow | |
Die-cut | |
Labels | |
Electrical Labeling, Wire and Cable Labeling | |
100 Labels | |
-67°F to +275°F | |
16 to 8 AWG | |
0.444 in. | |
44.45 mm | |
0.25 in. |
Non-adhesive | |
Matte | |
Polyolefin | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
Rectangle | |
-55°C to +135°C | |
0.444 x 1.75 in. | |
1.75 in. | |
11.28 mm | |
6.35 mm |