Learn More
Masterflex™ Peroxide-Cured Silicone Tubing
Use this tubing for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications. Cole-Parmer™ Peroxide-Cured Silicone Tubing features excellent heat resistance and a low compression set.
Brand: Masterflex™
Additional Details : Weight : 3.50000kg
Description
Use this tubing for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications. Cole-ParmerTM Peroxide-Cured Silicone Tubing features excellent heat resistance and a low compression set.
- Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI requirements.
- Manufactured according to GMP
- Odorless, nontoxic and translucent
- Temperature range: -51 to 238°C
- Sterilize: Autoclave or gamma irradiation
Specifications
Tubing | |
Autoclavable | |
6.4 mm | |
0.37 in. | |
0.06 in. | |
For Pharmaceutical, Biotechnology, Food and Beverage, Aerospace, and General Lab Applications | |
Sterile | |
460.4°F |
FDA-Compliant, USP, GMP | |
0.25 in. | |
Silicone | |
9.6 mm | |
1.6 mm | |
-51°C | |
Translucent | |
238°C |