missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Peroxide-Cured Silicone Tubing
Use this tubing for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications. Cole-Parmer™ Peroxide-Cured Silicone Tubing features excellent heat resistance and a low compression set.
£125.00 - £412.00
Specifications
Certifications/Compliance | FDA-Compliant, USP, GMP |
---|---|
Autoclavable | Autoclavable |
Material | Silicone |
For Use With (Application) | For Pharmaceutical, Biotechnology, Food and Beverage, Aerospace, and General Lab Applications |
Min. Operating Temperature (Metric) | -51°C |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
11756128
|
Masterflex™
06411-72 |
6.4 mm | 11.2 mm |
£231.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
11761179
|
Masterflex™
06411-62 |
1.6 mm | 3.2 mm |
£125.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11780039
|
Masterflex™
06411-67 |
3.2 mm | 6.4 mm |
£180.60
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
13064857
|
Masterflex™
06411-79 |
9.6 mm | 16 mm |
£412.00
25ft |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
13103778
|
Masterflex™
06411-70 |
6.4 mm | 8 mm |
£184.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
12706278
|
Masterflex™
06411-71 |
6.4 mm | 9.6 mm |
£184.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
Description
Use this tubing for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications. Cole-ParmerTM Peroxide-Cured Silicone Tubing features excellent heat resistance and a low compression set.
- Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI requirements.
- Manufactured according to GMP
- Odorless, nontoxic and translucent
- Temperature range: -51 to 238°C
- Sterilize: Autoclave or gamma irradiation
Specifications
FDA-Compliant, USP, GMP | |
Silicone | |
-51°C | |
Translucent |
Autoclavable | |
For Pharmaceutical, Biotechnology, Food and Beverage, Aerospace, and General Lab Applications | |
Sterile | |
238°C |