missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Peroxide-Cured Silicone Tubing

Use this tubing for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications. Cole-Parmer™ Peroxide-Cured Silicone Tubing features excellent heat resistance and a low compression set.

Brand:  Masterflex™ 06411-70

 View more versions of this product

Product Code. 13103778

  • £205.00 / Each
Estimated Shipment: 18-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use this tubing for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications. Cole-ParmerTM Peroxide-Cured Silicone Tubing features excellent heat resistance and a low compression set.

  • Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI requirements.
  • Manufactured according to GMP
  • Odorless, nontoxic and translucent
  • Temperature range: -51 to 238°C
  • Sterilize: Autoclave or gamma irradiation
Specifications

Specifications

FDA-Compliant, USP, GMP
6.4 mm
8 mm
For Pharmaceutical, Biotechnology, Food and Beverage, Aerospace, and General Lab Applications
Sterile
238°C
Autoclavable
Silicone
0.8 mm
-51°C
Translucent
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.