missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Peroxide-Cured Silicone Tubing

Use this tubing for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications. Cole-Parmer™ Peroxide-Cured Silicone Tubing features excellent heat resistance and a low compression set.

Brand:  Masterflex™ 06411-67

 View more versions of this product

Product Code. 11780039

  • £180.60 / Each
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use this tubing for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications. Cole-ParmerTM Peroxide-Cured Silicone Tubing features excellent heat resistance and a low compression set.

  • Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI requirements.
  • Manufactured according to GMP
  • Odorless, nontoxic and translucent
  • Temperature range: -51 to 238°C
  • Sterilize: Autoclave or gamma irradiation
Specifications

Specifications

FDA-Compliant, USP, GMP
Autoclavable
3.2 mm
0.25 in.
0.06 in.
For Pharmaceutical, Biotechnology, Food and Beverage, Aerospace, and General Lab Applications
Sterile
460.4°F
Tubing
0.12 in.
Silicone
6.4 mm
1.6 mm
-51°C
Translucent
238°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers