missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PETG Erlenmeyer Flask with Vent Cap
GREENER_CHOICEBIOPHARMA

Constructed of optically clear polyethylene terephthalate (PETG) and ideal for shaker culture applications.

Brand:  Corning™ 431282

 View more versions of this product

Product Code. 15873875

  • £300.56 / Pack of 4
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Corning™ Erlenmeyer and Fernbach culture flasks are ideal for shaker culture applications and storage. Replacement caps available for 2 L, 3 L, and 5 L flask sizes.

  • Polyethylene terephthalate glycol-modified (PETG) construction: USP Class VI material provides excellent optical clarity and mechanical strength
  • Sizes range from 2 L to 5 L
  • Molded-in graduations for accuracy (±5%)
  • Vent cap for continuous gas exchange while ensuring sterility and preventing leakage
  • Individually packaged
  • Sterility Assurance Level (SAL) of 10−6
  • RNase-/DNase-free
  • Nonpyrogenic
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Nonpyrogenic, DNase/RNase-free
Polypropylene
4/Cs.
Fernbach
Non-baffled
Orange
3 L
1/Pk.
Sterile
Vented
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number18324003 Certificate TypeCertificate of Quality Date25/02/2025 Catalog Number431282
Lot Number05424002 Certificate TypeCertificate of Quality Date17/09/2024 Catalog Number431282
Lot Number03624001 Certificate TypeCertificate of Quality Date15/05/2024 Catalog Number431282
Lot Number31623001 Certificate TypeCertificate of Quality Date15/05/2024 Catalog Number431282
Lot Number05424002 Certificate TypeCertificate of Compliance Date23/04/2024 Catalog Number431282
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ PETG Erlenmeyer Flask with Vent Cap > Plain; 3 L; None

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.