missing translation for 'onlineSavingsMsg'
Learn More

MakerBot™ PETG Specialty Model Material

MakerBot™ PETG Specialty Model Material produces durable prints with speed and agility that can withstand industrial applications including functional prototypes, jigs and fixtures, and end-use parts.

Brand:  MakerBot™ MKS-000101

Encompass_Preferred

 View more versions of this product

Product Code. 16361556

  • POA / Each

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Smart Spool™ provides valuable information including material type, color, and amount remaining via an RFID chip directly to MakerBot Print, while a desiccant in the spool maintains a low moisture level inside the drawer bay
  • Moisture Resistance (ISO 62): 1104 ppm
  • Heat Deflection - ASTM 648: 70°C
  • Flexural Strength (ISO 178): 69 MPa (10007 psi)
  • Flexural Modulus (ISO 178): 2050 Mpa (297327 psi)
  • Tensile Strength at yield (ISO 527): 50 Mpa (7251 psi)
  • Tensile Modulus (ISO 527): 2020 MPa (292976 psi)
  • Strain at Yield - Elongation (%): 6%
  • Impact Strength (Charpy method 23C): 8.1 kJ/m2 (3.85 ft-lb/in2)
  • Spool Diameter: 21.8 cm
  • Spool Width: 4.2 cm
  • Material Diameter: 1.75 mm
Specifications

Specifications

Black
MakerBot Method
Specialty Material
PETG
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers