missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MakerBot™ PETG Specialty Model Material
MakerBot™ PETG Specialty Model Material produces durable prints with speed and agility that can withstand industrial applications including functional prototypes, jigs and fixtures, and end-use parts.
POA
Specifications
For Use With (Equipment) | MakerBot™ Method |
---|---|
Product Type | Specialty Material |
Material | PETG |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
16351556
|
MakerBot™
MKS-000100 |
Red |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16361556
|
MakerBot™
MKS-000101 |
Black |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16341556
|
MakerBot™
MKS-000099 |
Natural |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
- Smart Spool™ provides valuable information including material type, color, and amount remaining via an RFID chip directly to MakerBot Print, while a desiccant in the spool maintains a low moisture level inside the drawer bay
- Moisture Resistance (ISO 62): 1104 ppm
- Heat Deflection - ASTM 648: 70°C
- Flexural Strength (ISO 178): 69 MPa (10007 psi)
- Flexural Modulus (ISO 178): 2050 Mpa (297327 psi)
- Tensile Strength at yield (ISO 527): 50 Mpa (7251 psi)
- Tensile Modulus (ISO 527): 2020 MPa (292976 psi)
- Strain at Yield - Elongation (%): 6%
- Impact Strength (Charpy method 23C): 8.1 kJ/m2 (3.85 ft-lb/in2)
- Spool Diameter: 21.8 cm
- Spool Width: 4.2 cm
- Material Diameter: 1.75 mm
Specifications
MakerBot™ Method | |
Specialty Material | |
PETG |