Learn More
IKA™ PETTE Multi 12-Channel Pipette
The PETTE multi is a series of mechanical air-displacement pipettes with 12 channels for precise dispensing in microliter or deep well plates.
Brand: IKA™ 0020017948
429.87 GBP valid until 2024-12-31
Use promo code "21925" to get your promotional price.
Additional Details : Weight : 0.58000kg
Description
- The IKA PETTE multi 12 Channel Pipette Series has 12 channel pipette options that can hold up to 200 μL of liquid.
- Color-coding simplifies the rapid selection of the right pipette.
- The impact-resistant, UV-resistant and chemically resistant conical tip ensures reliable metering in the long-term.
- Improved ergonomics as a result of replaceable handles in various different shapes and materials.
- The ergonomic handles ensure the best fit for your hand, allowing for precise and repeatable results.
- The pipetting volume is easily adjusted by fine or coarse adjustments, and the selected volume can be read off the display in large figures at any time.
- After the pipetting process, the tip of the pipette is ejected quickly by simply pressing the central multifunction button.
- The piston and tip cone are made from DLC-coated stainless steel, which is resistent to typical wear.
Specifications
ISO 8655 | |
Yellow | |
Ergonomic | |
12 | |
200 μL | |
63 x 119 x 235 mm |
Autoclavable | |
Reusable | |
Stainless Steel | |
Pipette | |
0.2 μL | |
Yellow |