missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ PETTE Multi 12-Channel Pipette
The PETTE multi is a series of mechanical air-displacement pipettes with 12 channels for precise dispensing in microliter or deep well plates.
£483.00
Specifications
Certifications/Compliance | ISO 8655 |
---|---|
Autoclavable | Autoclavable |
Disposable | Reusable |
Grip Type | Ergonomic |
Material | Stainless Steel |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
17834394
|
IKA™
0020017946 |
10 μL |
£483.00
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||||
17854394
|
IKA™
0020017947 |
100 μL |
£483.00
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||||
17844394
|
IKA™
0020017948 |
200 μL |
£483.00
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||||
Description
- The IKA PETTE multi 12 Channel Pipette Series has 12 channel pipette options that can hold up to 200 μL of liquid.
- Color-coding simplifies the rapid selection of the right pipette.
- The impact-resistant, UV-resistant and chemically resistant conical tip ensures reliable metering in the long-term.
- Improved ergonomics as a result of replaceable handles in various different shapes and materials.
- The ergonomic handles ensure the best fit for your hand, allowing for precise and repeatable results.
- The pipetting volume is easily adjusted by fine or coarse adjustments, and the selected volume can be read off the display in large figures at any time.
- After the pipetting process, the tip of the pipette is ejected quickly by simply pressing the central multifunction button.
- The piston and tip cone are made from DLC-coated stainless steel, which is resistent to typical wear.
Specifications
ISO 8655 | |
Reusable | |
Stainless Steel |
Autoclavable | |
Ergonomic | |
12 |