missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PFA (Perfluoroalkoxy) Tubing
Highly resistant tubing suitable for high-purity work.
Brand: Masterflex™ 06371-21
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications.
- For the transfer of high-temperature or highly corrosive materials.
- Good for high-purity work.
- Chemically inert, nontoxic, and virtually nonporous.
- Excellent crack- and stress-resistance.
- Low coefficient of friction.
- Translucent.
- Autoclavable.
Specifications
Resin is FDA-compliant (21 CFR 177.1550); meets USP Class VI requirements. Tubing is manufactured according to GMP. | |
3.2 mm | |
6.4 mm | |
1.6 mm | |
Autoclave, ETO, or dry heat | |
600 psi |
Autoclavable | |
PFA | |
7.6 m | |
-195°C | |
Translucent | |
260°C |