missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PFA (Perfluoroalkoxy) Tubing
Highly resistant tubing suitable for high-purity work.
£252.00 - £398.00
Specifications
Certifications/Compliance | Resin is FDA-compliant (21 CFR 177.1550); meets USP Class VI requirements. Tubing is manufactured according to GMP. |
---|---|
Autoclavable | Autoclavable |
Material | PFA |
Overall Length (Metric) | 7.6 m |
Min. Operating Temperature (Metric) | -195°C |
Product Code | Brand | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | ||||
11750249
|
Masterflex™
06371-21 |
3.2 mm | 1.6 mm |
£252.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
15807671
|
Masterflex™
06375-04 |
5.6 mm | 1.19 mm |
£346.00
7.50m |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
15262600
|
Masterflex™
06375-05 |
6.4 mm | 1.58 mm |
£324.00
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||||
15817671
|
Masterflex™
06375-07 |
9.6 mm | 1.6 mm |
£398.00
7.50m |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||||
Description
- Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications.
- For the transfer of high-temperature or highly corrosive materials.
- Good for high-purity work.
- Chemically inert, nontoxic, and virtually nonporous.
- Excellent crack- and stress-resistance.
- Low coefficient of friction.
- Translucent.
- Autoclavable.
Specifications
Resin is FDA-compliant (21 CFR 177.1550); meets USP Class VI requirements. Tubing is manufactured according to GMP. | |
PFA | |
-195°C | |
Translucent |
Autoclavable | |
7.6 m | |
Autoclave, ETO, or dry heat | |
260°C |