missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PFA Scrubber Bottles

Providing temperature resistance from -200° to +250°C.

Brand:  Bohlender™ A118-01

Product Code. 10363881

  • £613.60 / Each
Estimated Shipment: 28-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Bottle manufactured from PFA, top of PFTE with two threaded connections
  • Universal chemical resistance
  • Standard PTFE frit has a pore size of approx.. 3 μm and is screwed on the riser tube with an M8x1 thread
  • FDA conformity
  • Unbreakable for durability and long life
  • Frit easily exchangeable
  • Transparent for visibility of contents
Specifications

Specifications

250 mL
Scrubber Bottle
3 μm
175 mm
FDA
PFA Bottle, PTFE Top
Standard frit
60 mm
Connection for tubing 2 x 6 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bohlender™ PFA Scrubber Bottles > Capacity: 250 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.