missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PFA Threaded Adapter Barbed Fitting
Providing quick and easy assembly when connecting a NPT male thread to a hose barb.
£47.30 - £56.18
Specifications
Autoclavable | Autoclavable |
---|---|
Material | PFA |
Packaging Quantity | 1 Each |
Sterilization Method | Autoclave or Ethylene Oxide |
Product Type | Barbed Fitting |
Product Code | Brand | For Use With | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Thread Size | Price | Quantity & Availability | |||||
11709337
|
Masterflex™
06383-93 |
1/4 NPTM x 3/8 in. tubing I.D. | 1/4 in. NPTM |
£47.30
Each |
Estimated Shipment: 05-03-2025
Log in to see stock. |
|||||
11719337
|
Masterflex™
06383-94 |
3/8 NPTM x 3/8 in. tubing I.D. | 3/8 in. NPTM | N/A | ||||||
Description
- Connect fluid paths without the use of tools
- Slip flexible tubing or hose onto the barb to create a seal that typically holds pressures up to 30 psi (2 bar)
- No leaks, flow restrictions or costly downtime
- Sterilization through autoclaving or ethylene oxide (ETO)
Specifications
Autoclavable | |
1 Each | |
Barbed Fitting |
PFA | |
Autoclave or Ethylene Oxide |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ PFA Threaded Adapter Barbed Fitting