missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PFA Tubing

Use this tubing for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. PFA Tubing is ideal for the transfer of high-temperature or highly corrosive materials.

Brand:  Masterflex™ 06371-02

 View more versions of this product

Product Code. 11729799

  • £285.00 / Each
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stands up to highly corrosive materials
  • Chemically inert, nontoxic and virtually nonporous
  • Good for high-purity work
  • Excellent crack- and stress-resistance
  • Low coefficient of friction • Translucent
  • Certifications: Resin is FDA-compliant (21 CFR 177.1550)
  • Manufactured in ISO 9001-2008 approved facility
  • Temperature range: -195 to 260°C
  • Sterilize: Autoclave, ethylene oxide or dry heat
Specifications

Specifications

FDA Compliant, USP, GMP
3.2 mm
4.8 mm
0.8 mm
-195°C
Sterile
385 psi
Autoclavable
PFA
7.62 m
Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications, for the transfer of high-temperature or highly corrosive materials, also good for high-purity work
1 Each
Translucent
260°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.