missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PFA Tubing
Use this tubing for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. PFA Tubing is ideal for the transfer of high-temperature or highly corrosive materials.
£110.00 - £263.00
Specifications
Certifications/Compliance | FDA Compliant, USP, GMP |
---|---|
Autoclavable | Autoclavable |
Material | PFA |
Overall Length (Metric) | 7.62 m |
For Use With (Application) | Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications, for the transfer of high-temperature or highly corrosive materials, also good for high-purity work |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
11729799
|
Masterflex™
06371-02 |
3.2 mm |
£263.00
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||||
11759919
|
Masterflex™
06371-01 |
2.4 mm |
£110.00
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
13445082
|
Masterflex™
06375-02 |
4 mm |
£189.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- Stands up to highly corrosive materials
- Chemically inert, nontoxic and virtually nonporous
- Good for high-purity work
- Excellent crack- and stress-resistance
- Low coefficient of friction
- Translucent
- Certifications: Resin is FDA-compliant (21 CFR 177.1550)
- Manufactured in ISO 9001-2008 approved facility
- Temperature range: -195 to 260°C
- Sterilize: Autoclave, ethylene oxide or dry heat
Specifications
FDA Compliant, USP, GMP | |
PFA | |
Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications, for the transfer of high-temperature or highly corrosive materials, also good for high-purity work | |
1 Each | |
Translucent |
Autoclavable | |
7.62 m | |
-195°C | |
Sterile | |
260°C |