Learn More
Masterflex™ PFA Tubing
Use this tubing for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. PFA Tubing is ideal for the transfer of high-temperature or highly corrosive materials.
Brand: Masterflex™ 06375-02
Code : A0
Additional Details : Weight : 0.31000kg
Description
- Stands up to highly corrosive materials
- Chemically inert, nontoxic and virtually nonporous
- Good for high-purity work
- Excellent crack- and stress-resistance
- Low coefficient of friction • Translucent
- Certifications: Resin is FDA-compliant (21 CFR 177.1550)
- Manufactured in ISO 9001-2008 approved facility
- Temperature range: -195 to 260°C
- Sterilize: Autoclave, ethylene oxide or dry heat
Specifications
FDA Compliant, USP, GMP | |
4 mm | |
6.4 mm | |
1.2 mm | |
-195°C | |
Sterile | |
421 psi |
Autoclavable | |
PFA | |
7.62 m | |
Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications, for the transfer of high-temperature or highly corrosive materials, also good for high-purity work | |
1 Each | |
Translucent | |
260°C |