missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ pH Combination Micro-Electrode
Ensure high measurement accuracy, stability, and long service life while maintaining high adaptability to your measurement tasks. SI Analytics™ pH Combination Micro-Electrode is robust, durable, and easy to clean.
Brand: SI Analytics™ 285130180
This item is not returnable.
View return policy
Description
- Proven high-end electrodes for demanding measurement tasks
- Double junction Silamid™ reference system for fast and stable acquiring of measured values and for longer electrode life
- Utmost versatility of pH electrodes is achieved by a large selection of junctions, membrane glass types and shapes, shaft lengths and diameters, ground joints, plug connections and integrated temperature sensors
- Each pH combination electrode comes with individual serial number and quality certificate

Specifications
DIN | |
A-Glass | |
pH Combination Electrode | |
Cylinder | |
-5°C to +100°C | |
1 m |
Platinum Diaphragm | |
0 to 14 | |
Ag/AgCl | |
N 6000 1M-Din-Id | |
96 mm | |
3 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction