missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcold™ Pharmacy Refrigerator, Under Bench
Professional pharmacy refrigerator for the safe storage of cold chain medicines.
Brand: Labcold™ RLDG0510A
This item is not returnable.
View return policy
Description
- For the safe storage of cold chain medicines as advised by Public Health England in Protocol for Ordering, Storing and Handling Vaccines.
- Fitted with an IntelliCold™ controller
- Self-closing door
- Door lock
- Digital temperature control
- Digital temperature display
- Internal light
- High/low temperature alarm
- Min/max temperature recording
- Automatic temperature and fridge function data recording
- Door open alarm
- Mains failure alarm
- Alarm battery back-up
- Off cycle auto defrost
- Fan-assisted cooling
- Remote alarm contacts
- Access port
- Low GWP refrigerant
- DH Green Book Guidelines compliant
- Five-year warranty
Specifications
150 L | |
Glass | |
3 | |
835 x 600 x 600 mm | |
1.67 Kwh/24 hrs |
2°C to 8°C | |
Right | |
Powder-coated Steel | |
690 x 480 x 410 mm | |
54 kg |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcold™ Pharmacy Refrigerator, Under Bench > 150 L
Spot an opportunity for improvement?Share a Content Correction