missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ PharMed™ Ismaprene 2-stop Tubing

Ideal tubing for pharmaceutical and medical applications, including cell culture and tissue culture work, as well as foodstuffs. PharMed™ Ismaprene 2-stop Tubing requires extension tubing on both suction and discharge sides.

Brand:  Ismatec™ SC0321

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10246132

  • £126.00 / Pack of 6
Estimated Shipment: 24-10-2024
to see stock.
Add to basket

Description

Description

  • Ideal for production filtration, fermentation and bioreactor process lines.
  • Very long service-life.
  • Non-toxic and non-hemolytic.
  • Impermeable to normal light and UV-radiation
  • Appropriate for medical products and foodstuffs.
  • Low particulate spallation.
  • Can be autoclaved repeatedly.
  • Withstands repeated CIP and SIP cleaning and sterilization.
  • Meets USP class VI, FDA and NSF criteria.
  • Potential leaching of additives (lubricants).
  • Applications
    • Acids: Good
    • Alkaline solutions: Good
    • Solvents: Not recommended
    • Pressure: Not recommended
    • Viscous media: Good
    • Sterile media: Excellent
  • Complies with: FDA 21CFR177.2600, US Pharmacopoea Class VI, NSF listed (Standard 51).
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 141°C.
    • Gas sterilization with ethylene oxide.
    • Sterilization with radiation up to 2.5 mrad.
    • Caution: Use special tubing version (welded stoppers) when autoclaving 2 or 3-stop color-coded tubing.
Specifications

Specifications

2-stop Tubing
Color-code: Orange-Green
PharMed Ismaprene
0.38 mm I.D., 2.18 mm O.D.
-60°C
0.38mm I.D., 2.18mm O.D.
Potential leaching of additives (lubricants).
Excellent
FDA 21CFR177.2600 US Pharmacopoea Class VI NSF listed (Standard 51)
Autoclavable
40 cm
Pharmaceutical and medical applications, including cell culture and tissue culture work, as well as foodstuffs. CA cassettes.
6 pcs./Pk.
CO2 1200, O2 200, N2 80
Beige
135°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers