missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ PharMed™ Ismaprene 2-stop Tubing
Ideal tubing for pharmaceutical and medical applications, including cell culture and tissue culture work, as well as foodstuffs. PharMed™ Ismaprene 2-stop Tubing requires extension tubing on both suction and discharge sides.
£117.00 - £126.00
Specifications
Product Type | 2-stop Tubing |
---|---|
Certifications/Compliance | FDA 21CFR177.2600 US Pharmacopoea Class VI NSF listed (Standard 51) |
Autoclavable | Autoclavable |
Material | PharMed Ismaprene |
Overall Length (Metric) | 40 cm |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10308092
|
Ismatec™
SC0329 |
1.42mm I.D., 3.10mm O.D. |
£126.00
Pack of 6 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
10100302
|
Ismatec™
SC0323 |
0.64mm I.D., 2.44mm O.D. |
£126.00
Pack of 6 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
10303612
|
Ismatec™
SC0325 |
0.89mm I.D., 2.49mm O.D. |
£126.00
Pack of 6 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
16169640
|
Ismatec™
95723-28 |
1.02mm I.D., 2.72mm O.D. |
£117.00
Pack of 12 |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
10780125
|
Ismatec™
SC0331 |
1.65mm I.D., 3.25mm O.D. |
£126.00
Pack of 6 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
10246132
|
Ismatec™
SC0321 |
0.38mm I.D., 2.18mm O.D. |
£126.00
Pack of 6 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
13417788
|
Ismatec™
SC0335A |
2.54mm I.D., 4.24mm O.D. |
£126.00
Pack of 6 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
Description
- Ideal for production filtration, fermentation and bioreactor process lines.
- Very long service-life.
- Non-toxic and non-hemolytic.
- Impermeable to normal light and UV-radiation
- Appropriate for medical products and foodstuffs.
- Low particulate spallation.
- Can be autoclaved repeatedly.
- Withstands repeated CIP and SIP cleaning and sterilization.
- Meets USP class VI, FDA and NSF criteria.
- Potential leaching of additives (lubricants).
- Applications
- Acids: Good
- Alkaline solutions: Good
- Solvents: Not recommended
- Pressure: Not recommended
- Viscous media: Good
- Sterile media: Excellent
- Complies with: FDA 21CFR177.2600, US Pharmacopoea Class VI, NSF listed (Standard 51).
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 141°C.
- Gas sterilization with ethylene oxide.
- Sterilization with radiation up to 2.5 mrad.
- Caution: Use special tubing version (welded stoppers) when autoclaving 2 or 3-stop color-coded tubing.
Specifications
2-stop Tubing | |
Autoclavable | |
40 cm | |
-60°C | |
CO2 1200, O2 200, N2 80 | |
Beige | |
135°C |
FDA 21CFR177.2600 US Pharmacopoea Class VI NSF listed (Standard 51) | |
PharMed Ismaprene | |
Pharmaceutical and medical applications, including cell culture and tissue culture work, as well as foodstuffs. CA cassettes. | |
6 pcs./Pk. | |
Potential leaching of additives (lubricants). | |
Excellent |