missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ PTL Separation Column
Separate compounds with gravity flow phase separation. Chromabond™ PTL Separation Columns come in a variety of capacities for solvents lighter than water.
£174.00 - £222.91
Specifications
Material | PTL |
---|---|
Quantity | 100 Pack |
For Use With (Application) | Gravity Flow Phase Separation |
Type | Phase Separation Column |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12834301
|
Macherey-Nagel™
730736 |
15 mL |
£222.91
Pack of 100 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
12811031
|
Macherey-Nagel™
730734 |
6 mL |
£174.00
Pack of 100 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
Description
- Automatic separation of a two-phase mixture without separation funnel
- Two-phase mixtures are completely applied to the column and the phase boundary is determined without further work.
- The special membrane automatically stops the flow when the lower phase has passed.
- The upper phase remains in the column, thus both phases are available for futher analysis.
- Columns must not be run with vacuum or pressure
- PTL for solvents lighter than water, e.g., for diethyl ether, hexane maximum size 70 mL
Specifications
PTL | |
100 Pack | |
Gravity Flow Phase Separation | |
Phase Separation Column |