missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Phenyl Sepharose™ 6 Fast Flow Chromatography Media
Used for capture and intermediate purification requiring low to medium hydrophobicity
£148.00 - £612.00
Specifications
For Use With (Application) | For Capture and Intermediate PurifiCatIon Requiring Low to Medium Hydrophobicity |
---|---|
Matrix | 6% Cross-Linked Agarose |
pH Range | 3 to 13 |
Ligand Type | Phenyl |
Product Code | Brand | Product Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Quantity | Price | Quantity & Availability | ||||
10505210
|
Cytiva
17-0965-05 |
Phenyl Sepharose 6 Fast Flow Media (low sub) | 200 mL |
£612.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
10343340
|
Cytiva
17-0973-05 |
Phenyl Sepharose 6 Fast Flow Media (high sub) | 200 mL |
£612.00
200mL |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
10231400
|
Cytiva
17-0965-10 |
Phenyl Sepharose 6 Fast Flow Media (low sub) | 25 mL |
£148.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
10348259
|
Cytiva
17-0973-10 |
Phenyl Sepharose 6 Fast Flow Media (high sub) | 25 mL |
£148.00
25mL |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
Description
- Base matrix derivatized via uncharged, chemically-stable ether linkages
- Two levels of substitution help find optimal selectivity and binding capacity for given application
- Hydrophilic nature of the base matrix ensures low levels of non-specific binding
- Hydrophobic interaction chromatography (HIC) media composed of cross-linked 6% agarose beads modified with standard aromatic phenyl groups via uncharged, chemically-stable ether linkages
- Available in range of different bulk pack sizes and convenient pre-packed formats for easy scale-up and process development
- Degree of substitution for low sub HIC media is ∽25μmol phenyl/mL gel
- Degree of substitution for high sub HIC media is ∽40μmol phenyl/mL gel
Specifications
For Capture and Intermediate PurifiCatIon Requiring Low to Medium Hydrophobicity | |
6% Cross-Linked Agarose | |
3 to 13 | |
Phenyl |