missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Pheos E Safety Helmet
Lightweight safety helmets that feature a sporty design and offer maximum wearer comfort.
Brand: Uvex™ 9770020
199.72 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Additional Details : Weight : 8.25000kg
Description
- Lightweight helmet in a sporty design
- Helmet shell fully closed for use by electricians
- Tested and certified in accordance with EN 397 and EN 50365 (1000 VAC)
- Adapter systems for uvex visors, uvex earmuffs, and helmet lamps
- Conventional 6-point textile suspension harness for a comfortable fit
Specifications
EN 397, EN 50365 | |
HDPE | |
Industrial Safety Helmet | |
Long Brim |
White | |
9770 | |
51 to 61 cm | |
Not Ventilated |