missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Pheos E Safety Helmet
Lightweight safety helmets that feature a sporty design and offer maximum wearer comfort.
£313.00
Specifications
Certifications/Compliance | EN 397, EN 50365 |
---|---|
Material | HDPE |
Model | 9770 |
Product Type | Industrial Safety Helmet |
Size (Metric) | 51 to 61 cm |
Description
- Lightweight helmet in a sporty design
- Helmet shell fully closed for use by electricians
- Tested and certified in accordance with EN 397 and EN 50365 (1000 VAC)
- Adapter systems for uvex visors, uvex earmuffs, and helmet lamps
- Conventional 6-point textile suspension harness for a comfortable fit
Specifications
EN 397, EN 50365 | |
9770 | |
51 to 61 cm | |
Not Ventilated |
HDPE | |
Industrial Safety Helmet | |
Long Brim |