missing translation for 'onlineSavingsMsg'
Learn More
Learn More
A&D Weighing GH Analytical Balance Class I Approved
GH Series Balances feature Ordinal Electromagnetic Sensor (OES) weighing technology that provides accuracy and precision.
Brand: A&D Weighing GH-300-EC
3134.83 GBP valid until 2024-12-31
Use promo code "21915" to get your promotional price.
This item is not returnable.
View return policy
Description
- EC Type approved
- Wide weighing range
- Anti-static glass
- One-touch automatic calibration by motor driven internal calibration mass
- Automatic calibration when the ambient temperature changes
- Standard RS-232C interface for printer, PC or other peripherals
- GLP, GMP and ISO compliant
- Data memory function
- ID number for GLP output
- Auto power OFF function
- Large weighing chamber
- WinCT Communications software (download)
Specifications
GLP/GMP/GCP/ISO/OIML | |
320 g | |
0.1 mg | |
GH-300-EC | |
11 VA to the adapter (12 V, 300 mA) |
RS-232 C | |
LCD | |
Stainless Steel | |
3.5 sec. |