missing translation for 'onlineSavingsMsg'
Learn More
Learn More
A&D Weighing GH Analytical Balance Class I Approved
GH Series Balances feature Ordinal Electromagnetic Sensor (OES) weighing technology that provides accuracy and precision.
£2445.00 - £4185.00
Specifications
Certifications/Compliance | GLP/GMP/GCP/ISO/OIML |
---|---|
Connection Type | RS-232 C |
Display Type | LCD |
Material | Stainless Steel |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
16601122
|
A&D Weighing
GH-202-EC |
51 g/220 g |
£3605.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16611122
|
A&D Weighing
GH-252-EC |
250 g |
£4185.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16621122
|
A&D Weighing
GH-300-EC |
320 g |
£3455.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16681112
|
A&D Weighing
GH-120-EC |
120 g |
£2445.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16691112
|
A&D Weighing
GH-200-EC |
220 g |
£2835.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- EC Type approved
- Wide weighing range
- Anti-static glass
- One-touch automatic calibration by motor driven internal calibration mass
- Automatic calibration when the ambient temperature changes
- Standard RS-232C interface for printer, PC or other peripherals
- GLP, GMP and ISO compliant
- Data memory function
- ID number for GLP output
- Auto power OFF function
- Large weighing chamber
- WinCT Communications software (download)
Specifications
GLP/GMP/GCP/ISO/OIML | |
RS-232 C | |
LCD | |
Stainless Steel |