missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Two Way Valves
Two Way Valves are used for transfer of liquids or gases in order to release the flow, to block it or to change its direction.
Brand: Buerkle™ 8605-0060
6.46 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- For transfer of liquids or gases in order to release the flow, to block it or to change its direction
- PVDF: excellent chemical resistance, transparent, suitable for food
- PP/PE: for industrial use, red/white
- Operating temperature: PVDF +0 up to +40 °C, PP/PE +5 up to +40 °C
- Resistant to compression max. 1 bar
- With mounting plate for easy installation
Specifications
5 to 7 mm dia. Hose | |
40°C | |
5°C | |
2-way Valve |
Mounting Plate | |
Polypropylene, Polyethylene | |
4 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction