Learn More
Sartorius PICUS™ Single-Channel Electronic Pipet



Achieve better, more reliable results with new generation technology and error control system. Sartorius PICUS™ Single-Channel Electronic Pipets help prevent repetitive strain injury (RSI) due to lightweight, ergonomic design and electronic tip ejection, and saves time with fast one-hand adjustment with a unique built-in microplate tracker and easy programmability.
£1075.00
Specifications
Battery Type | Lithium-ion |
---|---|
Calibration Points | Multiple |
Adjustable Tip Spacing | Yes |
Autoclavable | Autoclavable |
Disposable | Reusable |
Product Code | Brand | Color | Increments | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Increments | Volume (Metric) | Price | Quantity & Availability | ||||||
13233019
![]() ![]() |
Sartorius
735041 |
Yellow | 0.1μL | 120 μL | N/A | N/A | N/A | |||||
12645814
![]() ![]() |
Sartorius
735081 |
Blue | 1μL | 1000 μL |
£1075.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
13223019
![]() |
Sartorius
735021 |
Gray | 0.02μL | 10 μL | N/A | N/A | N/A | |||||
13263019
![]() ![]() |
Sartorius
735101 |
Green | 5μL | 5000 μL | N/A | N/A | N/A | |||||
13486358
![]() ![]() |
Sartorius
735061 |
Orange | 0.2μL | 300 μL | N/A | N/A | N/A | |||||
13273019
![]() ![]() |
Sartorius
735111 |
Red | 10μL | 10,000 μL | N/A | N/A | N/A | |||||
Description
Small, lightweight electronic pipet helps to avoid RSI (repetitive strain injury). Ergonomic benefits include electronic tip ejection, adjustment wheel for scrolling menus, adjusting volume and controlling manual pipetting and a feather light operating button.
- Helps prevent repetitive strain injury (RSI) due to light weight, ergonomic design and electronic tip ejection
- Achieve better, more reliable results with new generation technology and error control system
- Save time with fast one-hand adjustment, a unique built-in microplate tracker and easy programmability
- Variety of pipetting modes in user friendly interface including memory places for favorite programs
- Unique Tracker in conjunction with pipetting, reverse pipetting and multi-dispensing modes to help microplate work
- Adjustment possibility for 1-point, 2-points and 3-points
- Easy maintenance of lower parts with GLP (Good Laboratory Practice) information integrated in software for following the service and calibration
- Safe-Cone filters in all models >10 μL to prevent contamination
- Autoclavable lower parts in all models (excluding 1200 μL models)
- Compatible with electronic pipet charging systems, charging stand for one pipet and charging carousel for four pipets
- Direct charging option with micro USB cable
- Delivered without USB AC adapter (available separately)
Specifications
Lithium-ion | |
Yes | |
Reusable | |
1 | |
Yes | |
Electronic Pipette | |
Ergonomic | |
9 | |
2 Years |
Multiple | |
Autoclavable | |
Polypropylene | |
Picus | |
Non-sterile | |
LED | |
Yes | |
Each |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.