Learn More
Sartorius PICUS™ Single-Channel Electronic Pipet



Achieve better, more reliable results with new generation technology and error control system. Sartorius PICUS™ Single-Channel Electronic Pipets help prevent repetitive strain injury (RSI) due to lightweight, ergonomic design and electronic tip ejection, and saves time with fast one-hand adjustment with a unique built-in microplate tracker and easy programmability.
Brand: Sartorius 735111
Description
Small, lightweight electronic pipet helps to avoid RSI (repetitive strain injury). Ergonomic benefits include electronic tip ejection, adjustment wheel for scrolling menus, adjusting volume and controlling manual pipetting and a feather light operating button.
- Helps prevent repetitive strain injury (RSI) due to light weight, ergonomic design and electronic tip ejection
- Achieve better, more reliable results with new generation technology and error control system
- Save time with fast one-hand adjustment, a unique built-in microplate tracker and easy programmability
- Variety of pipetting modes in user friendly interface including memory places for favorite programs
- Unique Tracker in conjunction with pipetting, reverse pipetting and multi-dispensing modes to help microplate work
- Adjustment possibility for 1-point, 2-points and 3-points
- Easy maintenance of lower parts with GLP (Good Laboratory Practice) information integrated in software for following the service and calibration
- Safe-Cone filters in all models >10 μL to prevent contamination
- Autoclavable lower parts in all models (excluding 1200 μL models)
- Compatible with electronic pipet charging systems, charging stand for one pipet and charging carousel for four pipets
- Direct charging option with micro USB cable
- Delivered without USB AC adapter (available separately)

Specifications
3 to 0.6% | |
Multiple | |
Yes | |
Red | |
Optifit Tip (10,000 μL) | |
1 | |
Yes | |
Electronic Pipette | |
LED | |
10000μL Optifit tip | |
10μL | |
9 | |
Each | |
7.32 in. |
Lithium-ion | |
10000μL Optifit tip | |
Autoclavable | |
Reusable | |
Polypropylene | |
Picus | |
Non-sterile | |
10,000 μL | |
Ergonomic | |
AC adapter, safe cone filters | |
Yes | |
0.60 to 0.20 | |
2 Years | |
186 mm |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.