missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Picus™ 2 Electronic Single Channel Pipette

Picus™ 2 Electronic Single Channel Pipette offers reliable, ergonomic pipetting for all users. It has customizable programs, safety features, and connects to the Sartorius app for automatic adjustments and improved workflow, enhancing lab productivity.
Brand: Sartorius LH-747111
700.99 GBP valid until 2025-07-13
Use promo code "24135" to get your promotional price.
This item is not returnable.
View return policy
Description
- This electronic single channel pipette is one of the most user-friendly and simple (yet advanced) pipettes on the market.
- Ideal tool for daily repetitive liquid handling in laboratories, where accuracy, speed, and ergonomics are all important.
- Fully electronic design and control allows more consistent, reliable, and reproducible results.
- The precise electronic pipetting system of Picus™ 2 pipettes enable accurate and precise pipetting results, further reducing variance between users.
- Be kind to your hand: The single-channel Picus™ 2 Electronic Pipette offers truly effortless pipetting thanks to the uniquely light weight (only 100 grams) and fully electronic experience, including tip ejection.
- Comfortable handle design and finger hook let the pipette rest lightly in your hand.
- Connect for the future: The Sartorius pipetting mobile app is your handy companion for sample preparation workflows and pipette management. To stay up to date, use the Pipetting app to update your pipettes with the latest features. Open connectivity enables you to integrate Picus 2 into of an existing system
- Comfortable to use: The single-channel Picus™ 2 Electronic Pipette is accoladed for its superior ergonomic design. With comfort and ease-of-use in mind, it is one of the most user-friendly pipettes. Sartorius has specifically designed this pipette to reduce strain towards user. With today's demanding workloads, this is more important than ever.
- Reliable and repeatable pipetting results
- A wide selection of pipetting modes
- Customizable program
- Password protection
- Calibration reminders
- Sartorius pipetting mobile app

Specifications
Sartorius Optifit Tips, SafetySpace Tips, Flexibulk Tips | |
Not Autoclavable | |
Reusable | |
Polycarbonate ABS | |
Yes | |
Electronic Pipette | |
Certified Quality |
No | |
Gray | |
Optifit Tip (10μL), SafetySpace Filter Tip | |
1 | |
Non-sterile | |
10000 μL |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 14
CE_17888469_EN.pdf
File size: 81.2 kB
Special Offers
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
87Hours
2Minutes
21Seconds
4New Offer Save Up to 85%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Picus™ 2 Electronic Single Channel Pipette > Volume (Metric): 500 to 10000 μL
Spot an opportunity for improvement?Share a Content Correction