missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 0.1% Formic Acid (v/v) in Water, LC-MS Grade

An LC/MS-grade preparation with high purity and low UV-absorptivity that is ideal for HPLC and mass spectrometry applications.

Brand:  Thermo Scientific™ 85171

 View more versions of this product

Product Code. 13474269

This item is not returnable. View return policy

Description

Description

Thermo Scientific™ 0.1% Formic Acid in Water is an LC/MS-grade preparation with high purity and low UV-absorptivity that is ideal for HPLC and mass spectrometry applications.

This 0.1% Formic Acid in Water is specially purified by a proprietary method and tested to ensure lot-to-lot consistency with a low UV absorbance, providing the most sensitive detection across wavelengths and prolonging equipment life. The chromatography- and spectrometry-grade 0.1% FA in water is 0.2–micron filtered, packaged in solvent-rinsed amber glass bottles and sealed under a nitrogen with PTFE-lined fluorocarbon caps for ultimate protection.

Highlights:

  • Validated

    – tested more than 20 ways to ensure maximal LC/MS sensitivity

  • Purified

    – processed, filtered and sealed to extend LC/MS column life

  • Convenient

    – packaged to eliminate variability and reduce handling

TRUSTED_SUSTAINABILITY
Specifications

Specifications

LC-MS
4 x 1 L
Liquid
Pierce™
Formic Acid
Store in a cool, dry, and well-ventilated area. Protect from direct sunlight.
Solvent Mixture
HPLC, Mass Spectrometry
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 0.1% Formic Acid (v/v) in Water, LC-MS Grade > 0.1% Formic Acid (v/v) in Water, LC-MS Grade; 4 x 1L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.