missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BS(PEG)9

Crosslink amines to amines with these long (21.7A and 35.8A) crosslinkers composed of NHS-ester groups and 5-unit or 9-unit PEG spacer arms that enhance protein solubility.

Brand:  Thermo Scientific™ 21582

Product Code. 10647514

  • £407.00 / 100mg

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Amine-Amine
BS(PEG)9
Yes
Upon receipt store desiccated at -20°C.
Ambient
Chemical Labeling
NHS Ester
Liquid
Water
Yes
No
708.71
35.8 Å
No
Pierce™
Homobifunctional
Long (>30 Å)
100 mg
Standard
Crosslinker
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberZJ388702 Certificate TypeCertificate of Analysis Date16/12/2024 Catalog Number21582
Lot NumberZG388701 Certificate TypeCertificate of Analysis Date07/08/2024 Catalog Number21582
Lot NumberZC384115 Certificate TypeCertificate of Analysis Date23/03/2024 Catalog Number21582
Lot NumberYK380471 Certificate TypeCertificate of Analysis Date07/12/2023 Catalog Number21582
Lot NumberYG360804 Certificate TypeCertificate of Analysis Date20/07/2023 Catalog Number21582
Special Offers

Special Offers

  • Multiple Manufacturers
    Advance your proteomics research with essential tools
    Promo Code: 25977

    Expires2025-05-31

    Days

    57

    Hours

    23

    Minutes

    7

    Seconds

    8
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ BS(PEG)9 > BS(PEG)9

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.